Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS408BLBISSTB - 20"W Built-In Undercounter All-Freezer -20°C Capable, Lock, BK

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Summit FS408BLBISSTB - 20"W Built-In Undercounter All-Freezer -20°C Capable, Lock, BK

Item #: WBB690856

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 792.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Built-In Undercounter All-Freezer, -20°C Capable, Lock, TB Handle, BK Cabinet

SUMMIT's FS408BLBI Series features a quality selection of 20" wide all-freezers for built-in installation under counters. The FS408BLBISSTB is a manual defrost all-freezer with 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. Designed for built-in or freestanding use, the FS408BLBISSTB has a black cabinet with a professional style stainless steel wrapped door, curved towel bar handle. A top-mounted lock adds convenient security. Sized just under 20" wide, the FS408BLBISSTB can be paired with the matching auto defrost FF521BLBISSTB all-refrigerator.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS408BLBISSTB
    • CAPACITY CUBIC FEET2.75
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V
    • AMPS1.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufactuer 5 Years
    • APPLICATIONCommercial
    • TYPEBuilt-In Undercounter Freezer
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • LIGHTNo
    • BODY FINISHBlack
    • LOCKYes
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS4
    • HANDLE TYPETowel Bar
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!