Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS408BLBI - 20"W Built-In Undercounter All-Freezer, -20°C Capable With Lock, Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Summit FS408BLBI - 20"W Built-In Undercounter All-Freezer, -20°C Capable With Lock, Black

Item #: WBB690813

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 541.00
Product Information
Warranty
Customer Review
Product Q&A
Summit 20"W Built-In Undercounter All-Freezer, -20°C Capable With A Lock, Black Exterior

SUMMIT's FS408BLBI Series features a quality selection of 20" wide all-freezers for built-in installation under counters. The FS408BLBI is a black all-freezer with manual defrost operation, 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. This model has a reversible door with a factory-installed lock, top-mounted for added convenience. Sized just under 20" wide, the FF40BLBI can be used as a built-in or freestanding unit. For a complete refrigerator/freezer set, pair this model with our auto defrost FF521BLBI all-refrigerator.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS408BLBI
    • CAPACITY CUBIC FEET2.75
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V
    • AMPS1.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufactuer 5 Years
    • APPLICATIONCommercial
    • TYPEBuilt-In Undercounter Freezer
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • LIGHTNo
    • BODY FINISHBlack
    • LOCKYes
    • DOOR FINISHBlack
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS4
    • HANDLE TYPESleek Pro Vertical
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Undercounter freezer

Your review: Looks like another winner from the Global Everything Store. Why shop anywhere else.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!