Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BLBI7SSTB - 20"W Built-In Undercounter All-Refrigerator, Auto Defrost,, Bk Cabinet

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Summit FF521BLBI7SSTB - 20"W Built-In Undercounter All-Refrigerator, Auto Defrost,, Bk Cabinet

Item #: WBB679766

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 824.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Built-In Undercounter All-Refrigerator, Auto Defrost, Towel Bar Handle, BK Cabinet

SUMMIT brings quality cooling to 20" commercial spaces with the FF521BLBI7 Series of built-in undercounter all-refrigerators with full auto defrost. The ETL-S listed FF521BLBI7SSTB features a full 4.1 cubic feet. capacity. It has a black cabinet and 304 grade stainless steel wrapped door complete with a towel bar handle in brushed stainless steel. A factory installed lock is located at the top of the door for convenient security. Designed for built-in use, the FF521BLBI7SSTB can also be used freestanding. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the FF521BLBI7SSTB is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS408BLBI7SSTB all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BLBI7SSTB
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1 Cu.Ft.
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!