Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LBI7FR - 20"W Built-In Undercounter All-Refrigerator, Auto Defrost, Lock, S/S Door Frame

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Summit FF511LBI7FR - 20"W Built-In Undercounter All-Refrigerator, Auto Defrost, Lock, S/S Door Frame

Item #: WBB679947

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 774.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Built-In Undercounter All-Refrigerator, Auto Defrost W/Lock, S/S Door Frame

SUMMIT brings quality cooling to 20" commercial spaces with FF511LBI7 Series of built-in undercounter all-refrigerators with full auto defrost. The ETL-S listed FF511LBI7FR features a full 4.1 cubic feet. capacity. This all-white refrigerator includes a reversible door with an easy-to-clean flat interior liner. A two-piece stainless steel door frame lets you easily slide in custom panels over the front, allowing you to get a look that matches other cabinetry. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the FF511LBI7FR is ideal for any commercial space in need of reliable refrigeration and can be perfectly matched with our FS407LBI7FR all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LBI7FR
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1 Cu.Ft.
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!