Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LBI7IF - 20"W Built-In Undercounter All-Refrigerator,, Lock, Integrated Door Frame

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Summit FF511LBI7IF - 20"W Built-In Undercounter All-Refrigerator,, Lock, Integrated Door Frame

Item #: WBB679949

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 774.00
Product Information
Warranty
Customer Review
Product Q&A
Summit 20"W Built-In Undercounter All-Refrigerator, W/Lock & Integrated Door Frame

SUMMIT brings quality cooling to 20" commercial spaces with FF511LBI7 Series of built-in undercounter all-refrigerators with full auto defrost. The ETL-S listed FF511LBI7IF features a full 4.1 cubic feet. capacity. This all-white refrigerator includes a reversible door with an easy-to-clean flat interior liner. An integrated door frame lets users mount full overlay panels for a true customized look, with a factory installed lock located at the top of the door for convenient security. Designed for built-in use, the FF511LBI7IF can also be used freestanding. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the FF511LBI7IF is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS407LBI7IF all-freezer.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LBI7IF
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1 Cu.Ft.
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY2
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!