Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511L7SSHV - 20"W Counter Height All-Refrigerator, Auto Defrost, Lock, S/S Door, WH

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Summit FF511L7SSHV - 20"W Counter Height All-Refrigerator, Auto Defrost, Lock, S/S Door, WH

Item #: WBB679819

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 670.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Counter Height All-Refrigerator, Auto Defrost W/Lock, S/S Door, Thin Handle, WH Cabinet

SUMMIT brings quality cooling to 20" commercial spaces with FF511L7 series of counter height all-refrigerators with full auto defrost. The ETL-S listed FF511L7SSHV features a full 4.1 cubic feet. capacity. It has a white cabinet and 304 grade stainless steel wrapped door, with a sleek handle in a thin 14mm diameter. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the FF511L7SSHV is ideal for any space in need of quality cooling and can be perfectly matched with our FS407L7SSHV all-freezer. This model is designed for freestanding commercial use. For a built-in version of this model, see the FF511LBI7SSHV.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511L7SSHV
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1 cubic feet
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8 Inches
    • HEIGHT INCHES33-1/2 Inches
    • SHELF QUANTITY3 shelves
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • HANDLE TYPEStainless steel
    • CABINET FINISHWhite
    • LIGHTYes
    • SHELF TYPEWire
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!