Summit FF6BBI7ADA - ADA Comp Undercounter Refrigerator, Auto Defrost, Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Summit FF6BBI7ADA - ADA Comp Undercounter Refrigerator, Auto Defrost, Black

Item #: WBB679890

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 854.00
Product Information
Warranty
Customer Review
Product Q&A
Summit ADA Compliant Built-In Undercounter All-Refrigerator W/Automatic Defrost, Black Exterior

SUMMIT's FF6BBI7ADA commercial all-refrigerator offers full capacity inside a slim 24" footprint designed for built-in use under lower ADA compliant counters. This ETL-S listed unit can be used built-in or freestanding and features a black exterior with a user-reversible door. It has a 32" height for use in settings following ADA guidelines. The 5.5 cubic feet. interior includes adjustable glass shelves, door storage, a crisper drawer and interior lighting. Automatic defrost saves on maintenance and SUMMIT's original "hidden evaporator" creates a seamless interior for easy cleaning. For a matching frost-free commercial freezer, see the SCFF55BADA.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF6BBI7ADA
    • CAPACITY5.5 Cu.Ft.
    • CAPACITY CUBIC FEET5.5 Cu.Ft.
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS--
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!