Summit FF6BBI7FR - Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Panels

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Summit FF6BBI7FR - Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Panels

Item #: WBB679906

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 915.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Built-In Undercounter All-Refrigerator, Black W/S/S Door Frame To Accept Custom Panels

SUMMIT's FF6BBI7FR all-refrigerator offers generous storage capacity inside a deluxe interior, with commercial approval and slim undercounter dimensions for built-in use. The FF6BBI7FR has a 24" footprint and can be used built-in or freestanding in any commercial setting. The black exterior includes a user-reversible door with a two-piece stainless steel door frame that accepts slide-in panels. Inside, this model has adjustable glass shelves, interior lighting, a crisper drawer and door storage. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF6BBI7FR
    • CAPACITY5.5 Cu.Ft.
    • CAPACITY CUBIC FEET5.5 Cu.Ft.
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSUL
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • BODY FINISHBlack
    • DEFROST TYPEAutomatic
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!