Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werma 64451075 LED Blinking Light Element 24V AC/DC, IP65, Blue

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Werma 64451075 LED Blinking Light Element 24V AC/DC, IP65, Blue

Item #: WBB1639110

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.06 Save up to 29%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Werma 64451075 LED Blinking Light Element 24V AC/DC, IP65, Blue

Features:
  • The blinking light generaa higleof awareness

Product Specifications

    • DESCRIPTIONLED Blinking Light Element
    • MANUFACTURERS PART NUMBER64451075
    • VOLTAGE24V AC/DC
    • BRANDWerma
    • HEIGHT65.5 mm
    • VOLTAGE TYPEAC/DC
    • PROTECTION RATINGIP65
    • SERVICE LIFEMax. 100.000 H
    • BLINK FREQUENCYApprox. 1 Hz
    • CURRENT CONSUMPTIONMax. 25 Ma
    • LENSPC
    • NET WEIGHT59 g
    • STARTING CURRENTMax. 500 Ma
    • TOTAL WEIGHT74 g
    • SIGNAL EFFECTLED-Blinking
    • TEMPERATURE RANGE-20°C...+50°C
    • COLORBlue
    • DIAMETER70 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!