Edwards Signaling, EGCF-HDVM, Multi-cd Strobe, Ceiling Mount, White, Marked Fire
See all 66 items in product family

Edwards Signaling, EGCF-HDVM, Multi-cd Strobe, Ceiling Mount, White, Marked Fire

Item #: WBB790131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Edwards Signaling, EGCF-HDVM, Multi-cd Strobe, Ceiling Mount, White, Marked Fire

Features:

  • Genesis ceiling horn-strobes are small, compact, and attractive audible-visible emergency signaling devices.
  • Protruding no more than 1.6 (41 mm) from the ceiling, Genesis horn-strobes blend with any decor.
  • Thanks to patented breakthrough technology, Genesis strobes do not require bulky specular reflectors and lenses.
  • Exclusive cavity design conditions light to produce a highly controlled distribution pattern.
  • Significant development efforts employing this new technology have given rise to a new benchmark in strobe performance Full Light technology.
  • FullLight strobe technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors.
  • Ensures the entire coverage area receives consistent illumination from the strobe flash.
  • Genesis strobes with FullLight technology go well beyond the minimum UL-required cross pattern.
  • Depending on the model, Genesis horn-strobes feature 15 to 95, or 95 to 177 candela output (see ordering information), which is selectable with a conveniently-located switch on the front of the device.
  • Candela output setting is clearly visible even after final installation, yet it remains locked in place to prevent unauthorized movement after installation.
  • Genesis horn-strobes feature textured housings in architecturally neutral white.
  • Ingenious iconographic symbol indicates the purpose of the device.
  • Universal symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak.
  • Models with FIRE markings are also available.
  • Field configurable no need to remove the device
  • 15/30/75/95 cd and 95/115/150/177 cd models available
  • Switch settings remain visible even after the unit is installed
  • Low/high dB settings
  • Unique low-profile design
  • 30 per cent slimmer profile than comparable signals
  • No visible mounting screws
  • Available with white or red housings
  • Easy to install
  • Fits all standard 4 square electrical boxes with plenty of room behind the signal for extra wire no extension ring or trim plate needed
  • Pre-assembled with captive hardware no loose pieces
  • #18 to #12 AWG terminals ideal for long runs or existing wiring
  • Unparalleled performance
  • Exclusive FullLight strobe technology produces the industry s most even light distribution
  • Single high-efficiency microprocessor controls both horn and strobe
  • Low current draw minimizes system overhead
  • Independent horn control provided over a single pair of wires
  • Highly regulated in-rush current allows the maximum number of strobes on a circuit
  • 70 dB peak multiple frequency tone improves wall penetration

Product Specifications

    • CONSTRUCTIONPlastic
    • DESCRIPTIONCeiling Mount
    • MANUFACTURERS PART NUMBEREGCF-HDVM
    • MOUNT TYPEFlush, Ceiling
    • BRANDEdwards Signaling™
    • DIAMETER6.8"
    • MOUNTTYPECeiling
    • COLORWhite
    • TO BE USED WITHEGCF-HDVM
    • LED COLORSWhite
    • SIGNAL TYPEHorn Strobe
    • APPROVALSUL, ULC, CSFM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!