Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Three Bowl SS sink 24 x 24 with 24" Right and Left Drainboard

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Aero Three Bowl SS sink 24 x 24 with 24" Right and Left Drainboard

Item #: WB242621

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 887.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Three Bowl SS NSF Sink – 18"Wx18"L

This Three-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 24"Wx24"L. Right and left 24" Drainboard. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAero 18GA Three Bowl SS sink 24 x 24 with 24" Right and Left Drainboard
    • HEIGHT INCHES42-1/2
    • LENGTH INCHES120
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLELeft & Right Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS221
    • WIDTH INCHES29-1/2
    • FAUCET CENTERS INCHES8
    • ASSEMBLYUnassembled
    • FAUCET HOLES1
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBERAF3-24x24-24LR
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES24
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result