Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, 3 Compartment, 12L x 21W Bowl, 16Ga. 430 Stainless Steel
See all 69 items in product family

Budget Kitchen Sink, 3 Compartment, 12L x 21W Bowl, 16Ga. 430 Stainless Steel

Item #: WBB568970

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,202.00 Save up to 53%
Price: $ 560.00
Product Information
Customer Review
Product Q&A
Accessories
Budget Kitchen Sink, 3 Compartment, 12L x 21W Bowl, 16Ga. 430 Stainless Steel

Supply is 1/2" hot & cold. Faucet holes on 8" O.C. Waste drains are 1 1/2" IPS basket type and are included.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES36
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES24-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES21
    • MANUFACTURERS PART NUMBER4-3-36-X
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed