NSF Fabricated 2 Compartment, 18L x 24W Bowl, 8-1/2H Splash, 24" Left & Right Drainboards 14 Ga.
See all 16 items in product family

NSF Fabricated 2 Compartment, 18L x 24W Bowl, 8-1/2H Splash, 24" Left & Right Drainboards 14 Ga.

Item #: WBB569068

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,671.00 Save up to 39%
Price: $ 2,240.00
Product Information
Customer Review
Product Q&A
Accessories
Fabricated Nsf Sink, 2 Compartments, 24" Right & Left Drainboards, 29.5 x 84 x 43

Features:

  • Fabricated Nsf Sink
  • 2 Compartments
  • 24" Right & Left Drainboards
  • Bowl Size 18" X 24" X 14" Deep
  • 14/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 29.5" F/B X 84" L/R

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • MANUFACTURERS PART NUMBERFS-2-1824-24RL
    • LENGTH INCHES84
    • WIDTH INCHES30
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES43
    • STYLELeft & Right Drainboards
    • COMPARTMENT DEPTH INCHES16-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • STAINLESS SERIES304
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES24
    • CONSTRUCTIONStainless Steel
    • NSF CERTIFIEDYes
    • BACKSPLASH HEIGHT INCHES8.5
    • COMPARTMENT LENGTH INCHES18
    • STEEL GAUGE14
    • DRAINBOARD LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed