Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crown Verity CV-PHS-1C Cold Water Portable Hand Sink Cart

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Crown Verity CV-PHS-1C Cold Water Portable Hand Sink Cart

Item #: WBB2175326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,195.20
Product Information
Customer Review
Product Q&A
Crown Verity CV-PHS-1C Single Bowl Cold Water Portable Hand Sink Cart

For the large community outdoor function when handwashing is a must. Portable Hand Sink Cart (cold water only), 1 compartment, lockable access door, (2) 5 gallon removable fresh water tanks & (2) 7-1/2 gallon removable waste water tanks, foot pedal switch, backsplash with soap & paper towel dispensers, stainless steel construction, 120v/60/1-ph, 12' cord, water pump, NSF, CSA, UL

Product Specifications

    • BRANDCrown Verity
    • CAPACITY GALLONS5
    • CONSTRUCTION304 Stainless Steel
    • DEPTH INCHES25.25
    • HEIGHT INCHES38.25
    • WIDTH INCHES34.375
    • APPROVALNSF, CSA, UL
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBERCV-PHS-1C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed