Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hands Free Knee Operated Hand Sink, Large 16x14x6 Bowl
See all 4 items in product family

Hands Free Knee Operated Hand Sink, Large 16x14x6 Bowl

Item #: WBB569192

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,268.00 Save up to 40%
Price: $ 760.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Wall Model, 16" Wide X 14" Front-To-Back X 6" Deep, 17.25 x 22 x 19.5

Features:

  • Hand Sink
  • Wall Model
  • 16" Wide X 14" Front-To-Back X 6" Deep
  • 18 Gauge Stainless Steel Construction
  • Splash Mounted Gooseneck Faucet
  • Knee Valve
  • Basket Drain
  • Wall Bracket

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES19-1/2
    • LENGTH INCHES22
    • STEEL GAUGE18
    • STYLEGooseneck
    • TYPEKnee Valve
    • WIDTH INCHES17-1/4
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-30
    • COMPARTMENT LENGTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!