Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hands Free Knee Operated Hand Sink With D Spout Faucet, 9x9x5 Bowl
See all 4 items in product family

Hands Free Knee Operated Hand Sink With D Spout Faucet, 9x9x5 Bowl

Item #: WBB569193

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,156.00 Save up to 40%
Price: $ 695.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Wall Model W/Skirt, 9" Wide X 9", 12.25 x 16 x 13

Features:

  • Hand Sink
  • Wall Model W/Skirt
  • 9" Wide X 9" Front-To-Back X 5" Deep
  • 20 Gauge Stainless Steel Construction
  • Splash Mounted Faucet
  • Knee Valve
  • 1-1/2" Flat-Top Strainer

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES16
    • STEEL GAUGE20
    • STYLED Spout Extended Faucet
    • TYPEKnee Valve
    • WIDTH INCHES12-1/4
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES9
    • MANUFACTURERS PART NUMBER7-PS-63
    • COMPARTMENT LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!