Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-1220 - 12" x 18" Drop-In Hand Sink with Side Splashes

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Krowne HS-1220 - 12" x 18" Drop-In Hand Sink with Side Splashes

Item #: WBB2169862

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.00 Save up to 47%
Price: $ 241.95
Product Information
Customer Review
Product Q&A
Accessories
Krowne HS-1220 - 12" x 18" Drop-In Hand Sink with Side Splashes

Features:

  • 12" x 18" x 15-1/2" Overall
  • 10-3/8" x 14" x 9" Deep Bowl
  • 6" high Stainless Steel Side Splashes
  • 1 Compartment
  • Deck Mounted 6" Gooseneck Faucet included
  • 3-1/2" Drain included
  • Low Lead Compliant: California AB-1953, Vermont S152


Product Specifications

    • BRANDKrowne
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES15-1/2
    • CENTERS INCHES4
    • HANDLE STYLERound
    • HEIGHT INCHES--
    • LENGTH INCHES18
    • STEEL GAUGE20
    • TYPEDrop-In
    • WIDTH INCHES12
    • BASIN DEPTH INCHES10"
    • FAUCET HOLES2
    • FAUCET VALVE TYPEGooseneck
    • SPOUT REACH INCHES12
    • GALLONS PER MINUTE1.8
    • COLOR FINISHSteel
    • MANUFACTURERS PART NUMBERHS-1220
    • ADA COMPLIANTYes
    • MOUNTING TYPEDeck Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!