Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Hand Sink, Splash Mounted Faucet Wrist Handle Operated, 20 Ga.
See all 7 items in product family

Wall Mounted Hand Sink, Splash Mounted Faucet Wrist Handle Operated, 20 Ga.

Item #: WBB568668

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save up to 58%
Price: $ 234.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Mounted Hand Sink With Splash Mounted Faucet And Wrist Blades, 14 x 10 x 5 Bowl.

Wall Mounted Hand Sinks With Splash Mounted Faucet And Wrist Blades have a 20 gauge stainless steel construction for added strength and long lasting durability. Features a basket drain and a splash mounted faucet with wrist blades for easy on-off operation. Comes with a wall bracket for easy installation.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES17-1/4
    • STEEL GAUGE20
    • TYPEWrist Handle Unit
    • WIDTH INCHES15-1/4
    • AERO CROSS REFERNCEHSFWB
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-68-2X
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed