Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, LKFOBG2816SS, Bottom Grid, SS, 27"Lx15"W

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Elkay, LKFOBG2816SS, Bottom Grid, SS, 27"Lx15"W

Item #: WBB1171921

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 46%
Price: $ 115.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay, LKFOBG2816SS, Bottom Grid, SS, 27"Lx15"W

Why an Elkay custom designed bottom grid?

Features:
  • Protect the bottom of your sink
  • Custom designed to completely cover the entire bottom of the sink bowl
  • Properly positioned opening for convenient access to drain or disposer
  • Built from solid stainless steel to resist corrosion and provide years of service
  • For bowls with center drain opening
Fits Avado bowl size: 28" x 16"

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONBottom Grid
    • HEIGHT INCHES1-1/8
    • LENGTH INCHES27
    • WIDTH INCHES15
    • MANUFACTURERS PART NUMBERLKFOBG2816SS
    • FITS BOWL SIZE28 x 16
    • INCLUDESMounting Clips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!