Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, LKWEOBG1215SS, Bottom Grid, SS, 13-11/16"Lx10-7/16"W

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Elkay, LKWEOBG1215SS, Bottom Grid, SS, 13-11/16"Lx10-7/16"W

Item #: WBB1510497

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 47%
Price: $ 76.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay, LKWEOBG1215SS, Bottom Grid, SS, 13-11/16"Lx10-7/16"W

Why an Elkay custom designed rinsing basket?

Features:
  • Securely hold freshly washed dishes and fine crystal
  • Organize your sink bowl area
  • Custom designed for maximum size within each Elkay sink bowl to hold larger plates and serving dishes
  • Built from solid stainless steel to provide years of use
11-1/2" x 15"

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERLKWEOBG1215SS
    • LENGTH INCHES13-11/16
    • WIDTH INCHES10-7/16
    • HEIGHT INCHES1-1/8
    • DESCRIPTIONBottom Grid
    • CONSTRUCTIONStainless Steel
    • FITS BOWL SIZE11-1/2 x 15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!