Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer CH-1800-1 Opus Series Undermount Stainless Steel Oval Bowl Lavatory Sink

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Houzer CH-1800-1 Opus Series Undermount Stainless Steel Oval Bowl Lavatory Sink

Item #: WBB1953406

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.01 Save up to 44%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Accessories
Houzer CH-1800-1 Opus Series Undermount Stainless Steel Oval Bowl Lavatory Sink

The Houzer CH-1800-1 Opus Series Undermount Stainless Steel Oval Lavatory Bowl features all-classic curves, beautiful lines and a lustrous satin finish that is easy to clean and maintain. This unit is made of 18-gauge T-304 stainless steel and bowl measures 15-1/2 in. by 11-1/4 in. Oval shape with 6 in. depth. The unit has standard 1-1/2 in. drain opening with No-Overflow hole and includes a mounting clip. The Houzer CH-1800-1 Opus Series Undermount Stainless Steel Oval Lavatory Bowl comes with a lifetime limited warranty that protects against defects in material and workmanship and meets ASME A112.19.3-2000, UPC, CSA standards. Fits 21 in. cabinet.

Product Specifications

    • BRANDHouzer
    • MANUFACTURERS PART NUMBERCH-1800-1
    • LENGTH INCHES17-3/4
    • WIDTH INCHES13-9/16
    • DEPTH INCHES6
    • BASIN WIDTH INCHES11-3/8
    • STAINLESS SERIEST-304
    • BASIN QUANTITY1
    • PACKAGE QUANTITY1
    • COLOR FINISHLustrous Satin
    • SHAPEOval
    • ADA COMPLIANTNo
    • CONSTRUCTIONStainless Steel
    • STEEL GAUGE18
    • MOUNTING TYPEUndermount
    • BASIN LENGTH INCHES15-1/2
    • BASIN DEPTH INCHES6
    • MINIMUM CABINET SIZE21" Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!