Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer CV-1625-1 Stainless Steel Single Bowl Lavatory Vessel Sink, Mirror Finish

Rollover image to zoom in

Click image to enlarge

Houzer CV-1625-1 Stainless Steel Single Bowl Lavatory Vessel Sink, Mirror Finish

Item #: WBB1953392

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $544.70 Save up to 46%
Price: $ 294.14
Product Information
Customer Review
Product Q&A
Accessories
Houzer CV-1625-1 Stainless Steel Single Bowl Lavatory Vessel Sink, Mirror Finish

The Houzer CV-1625-1 Opus Series Vessel mount Lavatory Sink is high polished to a glorious shine for a classic look. Features include vessel mounting, high polished finish throughout, double layer with built-in overflow. This unit is made of 18-gauge T304 premium stainless steel and inside bowl measures 15-1/4 in. diameter by 4-5/8 in. deep. It has 1-1/2 in. drain opening and supplied with Pop-up assembly, mounting clip and instructions. The Houzer CV-1625-1 Opus Series Vessel mount Lavatory Sink comes with a lifetime limited warranty that protects against defects in material and workmanship and meets ASME A112.19.3-2000, UPC, CSA standards.

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15-1/4
    • BRANDHouzer
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES10
    • LENGTH INCHES16-1/4
    • PACKAGE QUANTITY1
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES16-1/4
    • BASIN DEPTH INCHES4-5/8
    • BASIN LENGTH INCHES15-1/4
    • COLOR FINISHLustrous Satin
    • SHAPERound
    • MANUFACTURERS PART NUMBERCV-1625-1
    • ADA COMPLIANTNo
    • MOUNTING TYPEVessel
    • DRAIN STYLENot Included

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!