Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Single Bowl Lavatory, Undermount, Round, 18 Ga. Standard Depth SS Sink, UCIR16

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Just Mfg Single Bowl Lavatory, Undermount, Round, 18 Ga. Standard Depth SS Sink, UCIR16

Item #: WBB746341

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Just Mfg Single Bowl Lavatory, Undermount, Round, 18 Ga. Standard Depth SS Sink, UCIR16

18 gauge type 304, 18-8 stainless steel. Exposed surfaces polished with a Hand-Blended Just Finish. Fully coated underside. Undermount clips included, less fasteners. Conforms to ASME/ANSI A112. 19. 3M. Drain punch #15 drain.

Documents are in PDF format

Product Specifications

    • APPLICATIONLavatory
    • BASIN QUANTITY1
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES20-1/2
    • LENGTH INCHES18-1/4
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES18-1/4
    • BASIN DEPTH INCHES8
    • BASIN LENGTH INCHES16
    • DRAIN SIZE INCHES1-1/2
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERound
    • MANUFACTURERS PART NUMBERUCIR16
    • ADA COMPLIANTNo
    • NSF CERTIFIEDNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!