Bradley Lavatory System, Low On Left And Right, Series FL3L, 3 Person

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bradley Lavatory System, Low On Left And Right, Series FL3L, 3 Person

Item #: WBB275743

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,663.00 Save up to 30%
Price: $ 4,664.10
Product Information
Customer Review
Product Q&A
Accessories
Lavatory Systems Chemical, stain, burn, and impact-resistant solid Terreon(R) surface is easily repaired. Single-supply connections and flow restrictors assure efficient operation. ADA-compliant. 1/2" NPT inlet and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi Frequency(R) Multi-height fixture is accessable by adults, children, and those with disabilities.

Product Specifications

    • BRANDBradley Corporation
    • MANUFACTURERS PART NUMBERS45-2466
    • TYPELow On Left And Right
    • VOLTAGE--
    • OVERALL HEIGHT INCHES17
    • DRAIN CONNECTION INCHES1-1/2
    • BASIN HEIGHT INCHES30-36
    • PSI20-80
    • DRAIN TYPEOffset Drain, P-Trap, Continuous Waste With End Outlet
    • WATER CONNECTION INCHES1/2
    • INCLUDESBattery Operated Faucet
    • GALLONS PER MINUTE0.50
    • COLOR FINISHRiverstone
    • OVERALL WIDTH INCHES29
    • ADA COMPLIANTYes
    • CONSTRUCTIONTerreon(R) Solid Surface
    • OVERALL LENGTH INCHES92.88
    • NUMBER OF STATIONS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!