Bradley Wash Fountain, Circular,Raising Vent, Series SN2008, 8 Person

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Bradley Wash Fountain, Circular,Raising Vent, Series SN2008, 8 Person

Item #: WBB275760

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,337.00 Save up to 30%
Price: $ 9,335.90
Product Information
Customer Review
Product Q&A
Accessories
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

Product Specifications

    • BRANDBradley Corporation
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS8
    • OVERALL HEIGHT INCHES43.5
    • OVERALL WIDTH INCHES54
    • STANDARDSUPC
    • TYPECircular
    • WATER CONNECTION INCHES1/2
    • BASIN HEIGHT INCHES33-1/2
    • DRAIN CONNECTION INCHES1-1/2
    • PSI20-80
    • DRAIN TYPECentrally Rising Vent With Supplies From Above
    • INCLUDESSoap Dispenser
    • GALLONS PER MINUTE0.50
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBERS93-640
    • ADA COMPLIANTNo
    • OVERALL LENGTH INCHES54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!