Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMWP85 - Bell Water Pitcher, 68 Oz., 8"H, Hammered Finish
See all 22 items in product family

American Metalcraft HMWP85 - Bell Water Pitcher, 68 Oz., 8"H, Hammered Finish

Item #: WBB551378

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($113.90)

Price: $56.95
Product Information
Customer Review
Product Q&A
Bell Water Pitcher, 68 oz., 8"H, Hammered Finish

Hammered Bell water pitchers, These artistically hammered stainless steel pitchers quench anyone's thirst for beautiful service with water, iced tea or lemonade. 68 oz. (2L) 8-1/2" L x 5-1/4" W x 8" H (21.6 x 13.3 x 20.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMWP85
    • CAPACITY68 Oz.
    • HEIGHT INCHES8
    • STYLEHammered Finish
    • COLORStainless
    • WIDTH INCHES5-1/8
    • MATERIALStainless Steel
    • LENGTH INCHES8-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!