Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil JC100 Glass Pitcher with Ice Chamber 1/2 Gallon Capacity 4"W x 8"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil JC100 Glass Pitcher with Ice Chamber 1/2 Gallon Capacity 4"W x 8"D x 8"H

Item #: WBB1522649

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Use this glass pitcher to make a bold statement while making life easier for yourself. The easy-to-access ice chamber allows you to easily refill the ice as needed in order to keep your beverages chilled. The glass design ensures that it is high quality material while the handle allows pouring to be a breeze. Product Features: 0-1/2 Gallon Capacity. Made of Quality Glass.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERJC100
    • DESCRIPTIONGlass Pitcher with Ice Chamber
    • CAPACITY1/2 Gallon
    • HEIGHT INCHES8
    • COLORClear
    • WIDTH INCHES4
    • DEPTH INCHES8
    • MATERIALGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed