Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil JC102 Acrylic Pitcher with Ice and Infusion Chamber 3/4 Gallon 11" Dia. - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil JC102 Acrylic Pitcher with Ice and Infusion Chamber 3/4 Gallon 11" Dia. - Pkg Qty 3

Item #: WBB1522651

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 3

Price: $128.85
Product Information
Customer Review
Product Q&A
Stun your guests with the easy to use Acrylic Pitcher. Available in either ice chamber or infusion chamber if you want to create your own beverage on the spot. The easy to grip handle allows full hand-hold capabilities for the best possible pouring results. Product Features: BPA Free Use as Ice Chamber or Infusion Chamber. Dimensions: 11" DIA.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBERJC102
    • DESCRIPTIONAcrylic Pitcher with Ice and Infusion Chamber
    • CAPACITY3/4 Gallon
    • COLORClear
    • WIDTH INCHES11
    • DEPTH INCHES11
    • MATERIALAcrylic
    • BPA FREEYes
    • DIAMETER INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!