Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CP500 - Creamer, 5 Oz. Capacity, Mirror Finish, Without Top
See all 18 items in product family

American Metalcraft CP500 - Creamer, 5 Oz. Capacity, Mirror Finish, Without Top

Item #: WBB551089

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 31 ($89.28)

Price: $2.88
Product Information
Customer Review
Product Q&A
Creamer, 5 oz. Capacity, Mirror Finish, Without Top

Made of stainless steel for strength and lasting durability. Ideal for coffee shops, diners, restaurants and more. Capacity is 5 oz. Quantity is 12.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCP500
    • DESCRIPTIONMirror Finish Creamer
    • HEIGHT INCHES2-5/8
    • STYLEMirror Finish
    • COLORStainless
    • WIDTH INCHES2-1/2
    • MATERIALStainless Steel
    • LENGTH INCHES4
    • CAPACITY OUNCES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!