Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SSSB62 - Esteem Sugar Bowl, 12 Oz., W/Hinged Lid
See all 35 items in product family

American Metalcraft SSSB62 - Esteem Sugar Bowl, 12 Oz., W/Hinged Lid

Item #: WBB551374

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($156.00)

Price: $12.00
Product Information
Customer Review
Product Q&A
Esteem™ Sugar Bowl, 12 oz., W/Hinged Lid

EsteemTM Serving Set, Heavy duty, mirror finished stainless steel stands up to daily service and maintains the high polished luster required by fine dining establishments. Coffee pot, sugar bowl and teapot have hinged lids. Individually boxed. 12 oz. (355ml) Sugar Bowl

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSSSB62
    • DESCRIPTIONSugar Bowl
    • CAPACITY12 Oz.
    • STYLEMirror Finish
    • COLORStainless
    • MATERIALStainless Steel
    • CAPACITY OUNCES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!