discount codeFree shipping over 300

Applied at checkout

Carlisle 1085203 - Trimline Economy Beverage Server, 3 Gal., Single Base, Rectangular, Clear, Black

Carlisle 1085203 - Trimline Economy Beverage Server, 3 Gal., Single Base, Rectangular, Clear, Black

Item #: WBB632428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Quantity

Popular item in this category

Customers Also Viewed

TrimLine™ Economy Single Base PPY, 3 Gal. - Black

Features:

  • Sleek rectangular design saves valuable counter space
  • Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip
  • Quart and liter capacity indicators on both sides
  • Hingeless lid minimizes breakage and helps prevent spills
  • Removable Drip Tray prevents spills and saves on clean-up time
  • Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet
  • Includes labels: Fruit Punch, Iced Tea, Lemonade, Sweetened Tea, and Unsweetened Tea
  • BPA free

Product Specifications

  • BRANDTrimLine™
  • MANUFACTURER PART NUMBER1085203
  • DESCRIPTIONBeverage Dispenser
  • CAPACITY3 Gallon
  • HEIGHT INCHES21-1/2
  • COLORBlack
  • WIDTH INCHES8
  • DEPTH INCHES16-3/8
  • MATERIALPolypropylene (PPY)
  • CASE QUANTITY1
  • NSFYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1085203 - Trimline Economy Beverage Server, 3 Gal., Single Base, Rectangular, Clear, Black

Carlisle 1085203 - Trimline Economy Beverage Server, 3 Gal., Single Base, Rectangular, Clear, Black

Item #: WBB632428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top