Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 3812MP - Order Wheel, 12 Clip Portable, 14", Stainless Steel
See all 14 items in product family

Carlisle 3812MP - Order Wheel, 12 Clip Portable, 14", Stainless Steel

Item #: WBB638014

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
12 Clip Portable Order Wheel 14" - Stainless Steel

Features:
  • Keep orders in clear view during preparation
  • Four sizes and four mounting styles to suit all applications
  • Rugged stainless steel construction; unique ball/spring clips for easy, one-handed check placement
  • Custom length (381EX) extensions available for counter and ceiling mount models; contact your Carlisle Sales Representative for more information
  • Heavy chrome 10" round base won't tip; rubber footprint prevents slipping and protects counter tops; includes 9" extension for adjustable height

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER3812MP
    • DESCRIPTIONOrder Wheel
    • CAPACITY12 Clips
    • HEIGHT INCHES5.75
    • COLORStainless Steel
    • MATERIALStainless Steel
    • MountingPedistal
    • DIAMETER INCHES14
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!