Take 15% off your entire order!

Offer applied at checkout

American Metalcraft TR24 - Ticket Rack, 24" x 3-7/16", Plastic End Caps

American Metalcraft TR24 - Ticket Rack, 24" x 3-7/16", Plastic End Caps

Item #: WBB552666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ticket Rack, 24" X 3-7/16", Plastic End Caps

Stainless Steel Ticket Racks, Marbles inside the groove to keep the tickets in place. The racks have plastic end caps with screws to hold the marbles in. 24" x 3-7/16" (61 x 8.7 cm) (12/24 Pack)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERTR24
  • TYPETicket Rack Plastic End Caps
  • HEIGHT INCHES3-7/16
  • COLORStainless
  • WIDTH INCHES3-7/16
  • CONSTRUCTIONS/S
  • LENGTH INCHES24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft TR18 - Ticket Rack, 18" x 3-3/8", Plastic End Caps

Item #: B552665

Not Yet Rated

Usually ships in 9 to 12 days

$10.25

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft TR24 - Ticket Rack, 24" x 3-7/16", Plastic End Caps

American Metalcraft TR24 - Ticket Rack, 24" x 3-7/16", Plastic End Caps

Item #: WBB552666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant