Take 15% off your entire order!

Offer applied at checkout

American Metalcraft NCS36 - Check Spindle, 6"H x 3" Diameter, Nickel Plated

American Metalcraft NCS36 - Check Spindle, 6"H x 3" Diameter, Nickel Plated

Item #: WBB550512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 60

Price: $1.65

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Metalcraft Check Spindle, 3"H x 6" Diameter, Nickel Plated

Check Spindle, Nickel plated 3" Diameter x 6" H (7.6 x 15.2 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERNCS36
  • DESCRIPTIONCheck Spindles Nickel Plated, 3 x 6 H in.
  • HEIGHT INCHES6
  • STYLESpindle
  • COLORNickel Plated
  • WIDTH INCHES3
  • CONSTRUCTIONNickel Plated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft GCS37 - Check Spindle, 3" x 6" , Brass Plated

Item #: B550511

Not Yet Rated

Usually ships in 7 to 10 days

$1.62

Close

60 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft NCS36 - Check Spindle, 6"H x 3" Diameter, Nickel Plated

American Metalcraft NCS36 - Check Spindle, 6"H x 3" Diameter, Nickel Plated

Item #: WBB550512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant