Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft C237 - Cover, For C237, Stainless Steel

American Metalcraft C237 - Cover, For C237, Stainless Steel

Item #: WBB550866

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 26 ($208.00)

Price: $8.00
Product Information
Customer Review
Product Q&A
Cover, For C237, Stainless Steel

Stainless Steel Institutional Cup 3-1/2" Dia. x 2-3/8" H (8.9 x 6 cm) 12 oz. (355 mL) capacity

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERC23
    • CAPACITY12 Oz
    • COLORSilver
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed