Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco 0005-02 - Dots Iced Tea Spoon - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Winco 0005-02 - Dots Iced Tea Spoon - Pkg Qty 12

Item #: WBB1359655

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.16 Save up to 45%
$5.60 each

Sold in packages of 12

Price: $67.20
Product Information
Customer Review
Product Q&A
Winco 0005-02 Dots Iced Tea Spoon

Dots Iced Teaspoon.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBER0005-02
    • DESCRIPTIONDots Iced Tea Spoon
    • TYPEIced Tea Spoon
    • STYLEDots
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed