Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco 0037-06 Venice Salad Fork

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Winco 0037-06 Venice Salad Fork

Item #: WBB1359873

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.38 Save up to 43%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Winco 0037-06 Venice Salad Fork

Venice Salad Fork 18-8.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBER0037-06
    • DESCRIPTIONVenice Salad Fork
    • TYPESalad Fork
    • STYLEVenice
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed