Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox Steak Knife Set, Pointed Tip, POM Handle, 6PK Black 46799

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Victorinox Steak Knife Set, Pointed Tip, POM Handle, 6PK Black 46799

Item #: WBB240512

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 22%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox Steak Knife Set, Pointed Tip, POM Handle, 6PK Black 46799

6-Piece Steak Set. A steak knife is used at the table (as opposed to the kitchen) to cut through especially tough foods, such as meat. A great addition to your restaurant or home. The Polyoxymethylene (POM) handle is abrasion resistance and heat resistant.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER46799
    • TYPESteak
    • STYLEStamped
    • CONSTRUCTIONStamped
    • BLADE LENGTH5
    • HANDLEPlastic over Molded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed