Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MHSC6 - Spiral Number Holder, 6"H, Chrome
See all 33 items in product family

American Metalcraft MHSC6 - Spiral Number Holder, 6"H, Chrome

Item #: WBB551715

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($83.34)

Price: $4.63
Product Information
Customer Review
Product Q&A
Spiral Number Holder, 6"H, Chrome

Spiral number holders, Add a little spring to your tables with these spiral number holders. Measure 3" H (7.6 cm) and 6" H (15.2 cm). 6" H Chrome

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMHSC6
    • HEIGHT INCHES6
    • STYLESpiral
    • COLORChrome
    • CONSTRUCTIONChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!