Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victorinox 4.75 Steak Set, Rosewood Handle, 6PK 46059

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Victorinox 4.75 Steak Set, Rosewood Handle, 6PK 46059

Item #: WBB240659

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $232.00 Save up to 25%
Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 4.75 Steak Set, Rosewood Handle, 6PK 46059

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A steak knife is used at the table (as opposed to the kitchen) to cut through especially tough foods, such as meat. A great addition to your restaurant or home. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER46059
    • TYPESteak
    • CONSTRUCTIONHigh-Carbon Stainless Steel
    • BLADE LENGTH4-3/4
    • HANDLERosewood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!