Take 15% off your entire order!

Offer applied at checkout

Libbey Glass 11126021 - V140 Tall Rocks Glass 4 .75 Oz., Glassware, Series V, 12 Pack

Libbey Glass 11126021 - V140 Tall Rocks Glass 4 .75 Oz., Glassware, Series V, 12 Pack

Item #: WBB1977760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Libbey Glass 11126021 - V140 Tall Rocks Glass 4 .75 Oz., Glassware, Series V, 12 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

Product Specifications

  • BRANDLibbey Glass
  • MANUFACTURER PART NUMBER11126021
  • DESCRIPTIONV140 Tall Rocks Glass Glassware, Series V
  • TYPEDinnerware Glass
  • CAPACITY4.75 Oz.
  • HEIGHT INCHES4-3/8
  • TOP DIAMTER INCHES2-5/8
  • BOTTOM DIAMETER INCHES1-1/2
  • MAXIMUM DIAMETER INCHES2-5/8
  • PACKAGE QUANTITY12
  • WEIGHT LBS6.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Libbey Glass 11106520 - V350 Double Old Fashioned Glass 11.875 Oz., Glassware, Series V, 12 Pack

Item #: B1977862

Not Yet Rated

Usually ships in 5 to 8 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libbey Glass 11126021 - V140 Tall Rocks Glass 4 .75 Oz., Glassware, Series V, 12 Pack

Libbey Glass 11126021 - V140 Tall Rocks Glass 4 .75 Oz., Glassware, Series V, 12 Pack

Item #: WBB1977760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant