Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libbey Glass 3804 - Pilsner Embassy 16 Oz., 24 Pack

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Libbey Glass 3804 - Pilsner Embassy 16 Oz., 24 Pack

Item #: WBB1977109

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Libbey Glass 3804 - Pilsner Embassy 16 Oz., 24 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

Product Specifications

    • BRANDLibbey Glass
    • MANUFACTURERS PART NUMBER3804
    • DESCRIPTIONPilsner Embassy
    • TYPEDinnerware Glass
    • CAPACITY16 Oz.
    • HEIGHT INCHES7-5/8
    • TOP DIAMTER INCHES2-3/4
    • BOTTOM DIAMETER INCHES2-3/4
    • MAXIMUM DIAMETER INCHES3-1/8
    • PACKAGE QUANTITY24
    • WEIGHT LBS13.23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!