discount codeFree shipping over 300

Applied at checkout

Carlisle 401264 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Jade, Ribbed Texture - Pkg Qty 48

Carlisle 401264 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Jade, Ribbed Texture - Pkg Qty 48

Item #: WBB624783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.25 ea.

Price: $60.00 / Pkg of 48

Quantity

Customers Also Viewed

Crystalon® Stack-All® SAN Tumbler 12.3 Oz. - Jade

Features:
  • Update your tabletop with the distinctive look of Crystalon®
  • Unique reflective design shows your beverage beautifully
  • Stylish ribbed texture offers better grip
  • Made of break-resistant SAN
  • Stacking lugs prevent jamming when stored
  • Dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER401264
  • TYPETumbler
  • CAPACITY12 Oz.
  • HEIGHT INCHES5
  • STYLECrystalon® Stack-All
  • PACKAGE QUANTITY48
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-1/6
  • CASE QUANTITY48
  • DIAMETER LIP INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 401264 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Jade, Ribbed Texture - Pkg Qty 48

Carlisle 401264 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Jade, Ribbed Texture - Pkg Qty 48

Item #: WBB624783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top