discount codeFree shipping over 300

Applied at checkout

Carlisle 4364007 - Lafayette® Polycarbonate Tumbler 22 Oz., Clear, Fluted - Pkg Qty 36

Carlisle 4364007 - Lafayette® Polycarbonate Tumbler 22 Oz., Clear, Fluted - Pkg Qty 36

Item #: WBB624832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.83 ea.

Price: $101.88 / Pkg of 36

Quantity

Popular item in this category

Customers Also Viewed

Lafayette® PC Tumbler 21.1 Oz. - Clear

Features:
  • Shatterproof polycarbonate drinkware is the ideal alternative to glass in any setting; outdoor, poolside, or resort use - anywhere breakage is a concern
  • Dishwasher safe
  • Lafayette® Polycarbonate Tumblers' distinctive fluted pattern offers the beautiful look and styling of glass
  • Slotted base allows complete draining
  • Lafayette® is available in seven sizes including 12 oz Old Fashion
  • Perfect for bar service, room service, or catered events, and the popular 22 oz for tabletop beverage service
  • Stacking lugs prevent jamming

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4364007
  • TYPETumbler
  • CAPACITY22 Oz.
  • HEIGHT INCHES6-2/3
  • STYLELafayette®
  • PACKAGE QUANTITY36
  • CONSTRUCTIONPolycarbonate
  • BASE DIAMETER INCHES2-1/2
  • CASE QUANTITY36
  • DIAMETER LIP INCHES3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4364007 - Lafayette® Polycarbonate Tumbler 22 Oz., Clear, Fluted - Pkg Qty 36

Carlisle 4364007 - Lafayette® Polycarbonate Tumbler 22 Oz., Clear, Fluted - Pkg Qty 36

Item #: WBB624832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top