Take 15% off your entire order!

Offer applied at checkout

Carlisle 4363307 - Lafayette® Polycarbonate Tumbler 8 Oz., Clear, Fluted - Pkg Qty 36

Carlisle 4363307 - Lafayette® Polycarbonate Tumbler 8 Oz., Clear, Fluted - Pkg Qty 36

Item #: WBB624590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.16 ea.

Price: $77.76 / Pkg of 36

Save $3.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lafayette® PC Tumbler 7.6 Oz. - Clear

Features:
  • Shatterproof polycarbonate drinkware is the ideal alternative to glass in any setting; outdoor, poolside, or resort use - anywhere breakage is a concern
  • Dishwasher safe
  • Lafayette® Polycarbonate Tumblers' distinctive fluted pattern offers the beautiful look and styling of glass
  • Slotted base allows complete draining
  • Lafayette® is available in seven sizes including 12 oz Old Fashion
  • Perfect for bar service, room service, or catered events, and the popular 22 oz for tabletop beverage service
  • Stacking lugs prevent jamming

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4363307
  • TYPETumbler
  • CAPACITY8 Oz.
  • HEIGHT INCHES4-1/3
  • STYLELafayette®
  • PACKAGE QUANTITY36
  • CONSTRUCTIONPolycarbonate
  • BASE DIAMETER INCHES2
  • CASE QUANTITY36
  • DIAMETER LIP INCHES2-2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4363607 - Lafayette® Polycarbonate Tumbler 12 Oz., Clear, Fluted - Pkg Qty 36

Item #: B624931

Not Yet Rated

Usually ships in 3 to 6 days

$86.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4363307 - Lafayette® Polycarbonate Tumbler 8 Oz., Clear, Fluted - Pkg Qty 36

Carlisle 4363307 - Lafayette® Polycarbonate Tumbler 8 Oz., Clear, Fluted - Pkg Qty 36

Item #: WBB624590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant