Take 15% off your entire order!

Offer applied at checkout

Carlisle 4363507 - Lafayette® PC Tumbler, 9.3 Oz., Clear

Carlisle 4363507 - Lafayette® PC Tumbler, 9.3 Oz., Clear

Item #: WBB1190765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.12

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Lafayette® PC Tumbler, 9.3 Oz., Clear, 4363507

Features:
  • Shatterproof Polycarbonate Drinkware Is The Ideal Alternative To Glass In Any Setting; Outdoor, Poolside, Or Resort Use - Anywhere Breakage Is A Concern
  • Dishwasher Safe
  • Lafayette® Polycarbonate Tumblers' Distinctive Fluted Pattern Offers The Beautiful Look And Styling Of Glass
  • Slotted Base Allows Complete Draining
  • Lafayette® Is Available In Seven Sizes Including 12 Oz Old Fashion
  • Perfect For Bar Service, Room Service, Or Catered Events, And The Popular 22 Oz For Tabletop Beverage Service
  • Stacking Lugs Prevent Jamming

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4363507
  • DESCRIPTIONLafayette® Pc Tumbler
  • TYPETumbler
  • CAPACITY9.3 Oz.
  • HEIGHT INCHES13-1/8
  • STYLELafayette®
  • WIDTH INCHES8-5/9
  • DEPTH INCHES5-4/5
  • PACKAGE QUANTITY36
  • CONSTRUCTIONPolycarbonate
  • CASE QUANTITY36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 582007 - Louis™ Tumbler 20 Oz., Clear - Pkg Qty 24

Item #: B625020

Not Yet Rated

Usually ships in 3 to 6 days

$61.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4363507 - Lafayette® PC Tumbler, 9.3 Oz., Clear

Carlisle 4363507 - Lafayette® PC Tumbler, 9.3 Oz., Clear

Item #: WBB1190765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant