Take 15% off your entire order!

Offer applied at checkout

Carlisle 4362607 - Liberty™ Polycarbonate Hi-Ball 22 Oz., Clear - Pkg Qty 24

Carlisle 4362607 - Liberty™ Polycarbonate Hi-Ball 22 Oz., Clear - Pkg Qty 24

Item #: WBB624628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.80 ea.

Price: $139.20 / Pkg of 24

Save $6.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Liberty™ PC Hi-Ball 22 Oz. - Clear

Features:
  • Shatterproof polycarbonate drinkware is the ideal alternative to glass in any setting; outdoor, poolside, or resort use - anywhere breakage is a concern
  • Dishwasher safe
  • Liberty offers elegant styling and exceptional clarity
  • Great for poolside, or resort use - anywhere breakage is a concern
  • Available in 11 popular sizes including the new 8oz old fashion, and 9oz and 13oz cocktails

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4362607
  • TYPEHighball Glass
  • CAPACITY22 Oz.
  • HEIGHT INCHES6-2/3
  • STYLELiberty™
  • PACKAGE QUANTITY24
  • CONSTRUCTIONPolycarbonate
  • BASE DIAMETER INCHES2-3/4
  • DIAMETER LIP INCHES3-1/2
  • DISHWASHER SAFEYes
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4305222 - Stackable™ SAN Mug 10 Oz., 3-13/32", Honey Yellow - Pkg Qty 12

Item #: B624998

Not Yet Rated

Usually ships in 3 to 6 days

$76.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4362607 - Liberty™ Polycarbonate Hi-Ball 22 Oz., Clear - Pkg Qty 24

Carlisle 4362607 - Liberty™ Polycarbonate Hi-Ball 22 Oz., Clear - Pkg Qty 24

Item #: WBB624628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant