Take 15% off your entire order!

Offer applied at checkout

Carlisle 4364907 - Lorraine™ SAN Old Fashion Tumbler 9 Oz., Clear - Pkg Qty 24

Carlisle 4364907 - Lorraine™ SAN Old Fashion Tumbler 9 Oz., Clear - Pkg Qty 24

Item #: WBB624662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.59 ea.

Price: $38.16 / Pkg of 24

Save $1.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorraine™ SAN Old Fashion Tumbler 8.8 Oz. - Clear

Features:
  • Unique panel and facet design combined with Lorraine's flared lip, creates a perfect tabletop beverage presentation
  • Durable SAN tumblers eliminate the risk associated with glass; reduce replacement costs
  • Available in seven sizes including 9 oz Old Fashion- designed for healthcare tray service, bar or room service, and the 22 oz for tabletop beverage service
  • 6 oz size (43647) meets healthcare portion standards
  • Stacking lugs prevent jamming
  • Dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER4364907
  • TYPETumbler
  • CAPACITY9 Oz.
  • HEIGHT INCHES3-3/4
  • STYLELorraine™
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-2/7
  • DIAMETER LIP INCHES3
  • DISHWASHER SAFEYes
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 5529-207 - Stackable™ Old Fashion SAN Tumbler 9 Oz., Clear, 24 Ea. Pebbled - Pkg Qty 24

Item #: B624663

Not Yet Rated

Usually ships in 3 to 6 days

$33.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4364907 - Lorraine™ SAN Old Fashion Tumbler 9 Oz., Clear - Pkg Qty 24

Carlisle 4364907 - Lorraine™ SAN Old Fashion Tumbler 9 Oz., Clear - Pkg Qty 24

Item #: WBB624662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant