discount codeFree shipping over 300

Applied at checkout

Carlisle 4365507 - Lorraine™ SAN Tumbler 20 Oz., Clear - Pkg Qty 24

Carlisle 4365507 - Lorraine™ SAN Tumbler 20 Oz., Clear - Pkg Qty 24

Item #: WBB624959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.74 ea.

Price: $41.76 / Pkg of 24

Quantity

Popular item in this category

Customers Also Viewed

Lorraine™ SAN Tumbler 20 Oz. - Clear

Features:
  • Unique panel and facet design combined with Lorraine's flared lip, creates a perfect tabletop beverage presentation
  • Durable SAN tumblers eliminate the risk associated with glass; reduce replacement costs
  • Available in seven sizes including 9 oz Old Fashion - designed for healthcare tray service, bar or room service, and the 22 oz for tabletop beverage service
  • 6 oz size (43647) meets healthcare portion standards
  • Stacking lugs prevent jamming
  • Dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4365507
  • TYPETumbler
  • CAPACITY20 Oz.
  • HEIGHT INCHES6-1/8
  • STYLELorraine™
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-5/9
  • CASE QUANTITY24
  • DIAMETER LIP INCHES3-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4365507 - Lorraine™ SAN Tumbler 20 Oz., Clear - Pkg Qty 24

Carlisle 4365507 - Lorraine™ SAN Tumbler 20 Oz., Clear - Pkg Qty 24

Item #: WBB624959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top