Take 15% off your entire order!

Offer applied at checkout

Carlisle 581407 - Louis™ Louis Tumbler, 14 Oz., Clear

Carlisle 581407 - Louis™ Louis Tumbler, 14 Oz., Clear

Item #: WBB1190695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.46

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Louis™ Louis Tumbler, 14 Oz., Clear, 581407

Features:
  • Faceted shape offers easy grip
  • Appearance of glass
  • Made of break resistant SAN
  • Stackable space saving feature
  • NSF Listed; dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER581407
  • DESCRIPTIONLouis™ Tumbler
  • TYPETumbler
  • CAPACITY14 Oz.
  • HEIGHT INCHES13-4/7
  • STYLELouis™
  • WIDTH INCHES9-4/9
  • DEPTH INCHES6-2/7
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • CASE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 580607 - Louis™ Louis Tumbler, 6 Oz., Clear

Item #: B1190697

Not Yet Rated

Usually ships in 5 to 8 days

$1.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 581407 - Louis™ Louis Tumbler, 14 Oz., Clear

Carlisle 581407 - Louis™ Louis Tumbler, 14 Oz., Clear

Item #: WBB1190695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant